£10.49
Ex VAT
£12.59
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
The Smoke Detector is a vital addition for customers prioritizing early fire detection in residential settings. Specifically designed for households, it swiftly signals potential fires through sound and light alarms. With photo-electric detection, it ensures reliable performance. The detector is supplied complete with a battery for immediate functionality, and a test button allows users to verify both battery and alarm operation. A low battery indicator adds to its reliability, and the product comes with a reassuring 3-year warranty. Compact at Ø100mm x 36.7mm, it discreetly integrates into homes, providing essential early warning capabilities for enhanced safety.
Features and Benefits
• Early fire detection for residential safety
• Photo-electric detection for reliable performance
• Sound and light alarms signal potential fires swiftly
• Supplied complete with battery for immediate functionality
Attribute | Value |
---|---|
Brand | Firechief |
Colour | White |
EAN | 5055377960766 |
Material | Plastic |
MFR Part No. | 117-1098 |
Power Source | Battery |
Sensor Type | Optical |
Sound Level | 85dB |
Type | Smoke Alarm |
UNSPSC Code | 46191501 |