£30.49
Ex VAT
£36.59
Inc VAT
Product Details
Product Specification
Product Documents
Compact and versatile, this smoke alarm is easy to install and offers continuous protection for ten years with no change of battery required.
Features and Benefits
• Tamper-proof design for added security
• Gives both audible and visual signals
• Test and reset feature for convenience
• Bug screen prevents the ingress of insects who may affect the sensor
• Can be mounted in the wall or ceiling (bracket included)
• Sealed in lithium battery supplied
Standards
• CE Certified
• EN 14604:2005
• VDS Q Certification
Notes
• 10-year warranty
Attribute | Value |
---|---|
Additional Features | 10 Year Warranty Sealed In Lithium Battery |
Battery Size | Lithium |
Brand | Kidde |
Colour | White |
Diameter | 140mm |
EAN | 0047871089314 |
Material | Plastic |
MFR Part No. | 10Y29 |
Power Source | Battery |
Sensor Type | Optical |
Sound Level | 85dB |
Standards Met | BS EN14604:2005 CE certified VDS Q Certification |
Type | Smoke Alarm |
UNSPSC Code | 46191501 |