£60.99
Ex VAT
£73.19
Inc VAT
Product Details
Product Specification
Social distancing sign mats are an easy, flexible and cost-effective solution to enforce social distancing measures to maintain a covid safe environment to protect staff, visitors and customers.
Features & Benefits
• Highly cost effective, easy solution to control and protect staff and customers from covid virus
• Quick and easy to relocate allowing social distancing implementation where needed
• Machine washable at 30c to maintain a hygienic environment
• Digitally printed for excellent definition and colour reproduction
• Low profile designed borders to reduce the risk of trips
Typical Applications
• Suitable for indoor environments only
• Public buildings
• Retail
• Hospitality
• Healthcare
• Supermarkets
• Offices
Notes
• Various designs available
• Landscape & portrait printed
• Machine washable: 30 c
• Weight: 3kg
• Height: 6mm
• Absorbency1.1l/ m2
Attribute | Value |
---|---|
Brand | Coba |
Colour | Blue |
Mat Material | Polyamide |
MFR Part No. | SDM020005 |
Overall Length | 0.95m |
Overall Thickness | 3mm |
Overall Width | 0.6m |
Temperature Range | -10°C to +50°C°C |
UNSPSC Code | 56121303 |
Weight | 3kg |