SKU:
SIP2732674E
MPN:
09274
£344.00
Ex VAT
£412.80
Inc VAT
Product Details
Product Specification
Propane Gas Space Heater is a variable speed propane gas heater offering variable heat output. The heater allows either a 230V or 110V dual voltage, is lightweight and portable, and backed with a 2 year manufacturing warranty.
Features and Benefits
• Built in LPG burner
• Stainless steel corrosion-resistant construction - rugged and durable
• Safety Thermostat
• Thermal flame detector
• Electronic flame control
• Piezo electronic ignition
• Integrated carry handle
• Integrated safety grille
• Regulator and hose included
• Wheel kit available
Typical Application:
• Ideal for heating workshops, agricultural, industrial and automotive environments
Attribute | Value |
---|---|
Fuel Consumption (approx) | 1.41-2.72L/h |
Brand | SIP |
Case Material | Stainless Steel |
EAN | 5012713092741 |
ECLASS Code | 27140515 |
Fuel Type | LPG Propane |
Heating Area (approx) | 22355cuft |
Heating Output | 15.2 - 31.4kW |
MFR Part No. | 09274 |
Model Number | 09274 |
Mount Type | Free Standing |
Overall Depth | 545mm |
Overall Height | 315mm |
Overall Width | 385mm |
Plug Amperage Rating | 13A |
Portability | Wheel Kit Optional |
Series | Fireball® |
Type | Space Heater |
UNSPSC Code | 40101819 |
Voltage | 110 230V |
Weight | 13.1kg |