£109.00
Ex VAT
£130.80
Inc VAT
Product Details
Product Specification
The SIP Fireball 342 Propane Space Heater is a powerful and easily portable heating solution for medium-sized workshops, garages, factories and other industrial settings. The components of the heater are highly durable and it has a heavy duty duty powder coating, ensuring that the heater has a long lifespan even with daily, extended use. The integrated safety grill provides safety during continuous heating, while the high quality components ensure effective fuel transfer and even heat distribution.
Features and Benefits
• 35,121 BTU/hr (10kW) heat output
• 230mtr³ (8,122ft³) approximate heating area
• Features a push-button Piezo ignition for easy start up
• Powered fan maintains even heat distribution
• Supplied with a gas regulator and hose
• Easily portable, with a weight of 3.8kg and carry handle
• Average fuel consumption of 0.73kg/hr
Typical Applications
• Workshops
• Automotive garages
• Factory floors
• Agricultural settings
Attribute | Value |
---|---|
Brand | SIP |
Case Material | Steel |
EAN | 5012713092871 |
ECLASS Code | 27140515 |
Fuel Type | Propane |
Heating Area (approx) | 8,122cuft |
Heating Output | 10kW |
MFR Part No. | 09287 |
Model Number | Fireball 342 |
Mount Type | Free Standing |
Overall Depth | 430mm |
Overall Height | 310mm |
Overall Width | 210mm |
Plug Amperage Rating | 13A |
Portability | Portable |
Type | Space Heater |
UNSPSC Code | 40101819 |
Voltage | 230V |
Weight | 3.8kg |