£167.00
Ex VAT
£200.40
Inc VAT
Product Details
Product Specification
This propane space heater is lightweight and portable, perfect for delivering powerful heat output in spaces as large as 24,367ft³. Designed with a heavy-duty powder coating as well as an integrated front grille, this propane heater guarantees durability and longevity in demanding workspaces and environments. Approx. 102,364BTU/hr (30kW) heat output.
Features and Benefits
• Powder-coated finish for increased durability
• Integrated front grille for operator safety
• Lightweight and made easily-portable with a carry handle for convenience
• Regulator and hose included
Typical Applications
• Ideal for garages and work spaces up to 24,367ft³
Standards
• Fully ErP compliant
Attribute | Value |
---|---|
Brand | SIP |
Case Material | Stainless Steel |
EAN | 5012713092895 |
ECLASS Code | 27140515 |
Fuel Type | Propane |
MFR Part No. | 09289 |
Model Number | 1030 |
Mount Type | Free Standing |
Overall Depth | 270mm |
Overall Height | 370mm |
Overall Width | 490mm |
Plug Amperage Rating | 13A |
Portability | Portable |
Series | Fireball |
Type | Space Heater |
UNSPSC Code | 40101819 |
Voltage | 230V |
Weight | 5.80kg |