£184.00
Ex VAT
£220.80
Inc VAT
Product Details
Product Specification
Warm workplaces and environments without the worry of finding power outlets or potential cable hazards with these fireball cordless propane heaters. The heaters are battery-powered for easy and efficient mobility whilst guaranteeing equally powerful heat output. With no mains supply needed, these heaters are ideal for a huge range of environments, keeping workers and work spaces warm.
Features and Benefits
• Heavy-duty powder-coated finish for extra durability
• Lightweight design with handle for portability
• High-quality rechargeable Lithium battery for constant runtime on single charge
Typical Applications
• Designed for on-site, construction and workshop environments
Standards
• Fully ErP compliant
Attribute | Value |
---|---|
Brand | SIP |
Case Material | Stainless Steel |
EAN | 5012713092697 |
ECLASS Code | 27140515 |
Fuel Type | Propane |
Heating Output | 15kW |
MFR Part No. | 09269 |
Model Number | 515 |
Mount Type | Free Standing |
Overall Depth | 365mm |
Overall Height | 320mm |
Overall Width | 190mm |
Plug Amperage Rating | 5.2A |
Portability | Portable |
Series | Fireball |
Type | Space Heater |
UNSPSC Code | 40101819 |
Voltage | 18V |
Weight | 4.46kg |