£1269.00
Ex VAT
£1522.80
Inc VAT
Product Details
Product Specification
High performance workshop heater with high volume airflow and 360⁰ coverage from one single unit.
Features and Benefits
• Versatile and can be used as part of a drying system to reduce drying times in construction
• Lightweight, easy to store and manufactured from a fire retardant material that complies to EN13501 B-S1-d0
• Built to last with a rugged steel body that can withstand the rigours of daily site use
• Tamper proof controls due to the lockable cover that hides the control panel
• Portable thanks to the lockable castors
Typical Applications
• Warehouse
• Workshop
• Construction
Standards
• EN13501 B-S1-d0 (Fire Retardant Housing)
Attribute | Value |
---|---|
Brand | Broughton |
Case Material | Steel |
ECLASS Code | 27140515 |
Fuel Type | Electricity |
Heating Output | 12/18kW |
MFR Part No. | FFVH32 |
Model Number | FFVH32 |
Mount Type | Free Standing |
Plug Amperage Rating | 32A |
Portability | Portable |
Type | Space Heater |
UNSPSC Code | 40101819 |
Voltage | 400V |