SKU:
JSP9926302C
MPN:
HAX002-135-300
£44.49
Ex VAT
£53.39
Inc VAT
Product Details
Product Specification
Product Documents
The brand new Ridgeback® Speed Ramp is designed to reduce vehicle speed and improve safety conditions in residential and commercial areas.
The products distinctive design and the angle of retro-reflective elements optimises interaction with vehicle headlamps to vastly improve visibility.
Features and Benefits
• Interlocking - easy to assemble
• Highly reflective
• Hose/Cable Channels
• Easy to order & assemble
• Distinctive design
• Different ramp options available
Standards Met
• BS EN 1436:2018 and durability requirements of BS EN1824:2011.
Notes
• Discover the full range of Ridgeback Speed Ramps
online at Cromwell.co.uk
Attribute | Value |
---|---|
Brand | JSP |
Colour | Black Yellow |
EAN | 5038428206969 |
ECLASS Code | 40020000 |
Height | 7.5cm |
Length | 50cm |
Material | Recycled PVC |
Maximum Speed | 5mph |
MFR Part No. | HAX002-135-300 |
Pack Quantity | 1PCE |
Special Features | Integral Locking Reflectors Underside Channel |
Type | Speed Bump |
UNSPSC Code | 46161509 |
Weight | 16kg |
Width | 40cm |