SKU:
VTP9923660K
MPN:
A1851210
£179.00
Ex VAT
£214.80
Inc VAT
Product Details
Product Specification
Heavy duty, extremely robust and functional. Effectively marks the ends of parking paces and prevents vehicles being poorly parked. Bolt down products requiring no excavation. Yellow marking providing high visibility. Relocatable.
The CarStop: Ideal for car park locations as a discreet but effective restriction.
Fixings: 3.
Height: 80mm.
Weight: 7kg.
The TruckStop: Offers a greater level of restriction for commercial and industrial
applications.
Fixings: 5.
Height: 150mm.
Weight: 25kg.
Kerb Separator
Fixings: 4.
Weight: 10kg.
Attribute | Value |
---|---|
Brand | Vistaplan |
Colour | Black Yellow |
EAN | 5020370512106 |
ECLASS Code | 40020000 |
Height | 15cm |
Length | 100cm |
Material | Rubber |
Maximum Speed | 0mph |
MFR Part No. | A1851210 |
Pack Quantity | 1PCE |
Type | Vehicle Stop |
UNSPSC Code | 46161509 |
Weight | 25kg |
Width | 30cm |