SKU:
SOL7421400A
MPN:
SOL-742-1400A
£57.49
Ex VAT
£68.99
Inc VAT
Product Details
Product Specification
Product Documents
Keep spill kits topped up using Solent® S+ refills. Buy the contents for each refill bin size to stay within ISO compliance and keep your workplace safe.
Features and Benefits
• Various absorbent capacities available depending on your selection
• Suited for maintenance applications and colour coded grey accordingly
• A simple and cost effective way of replenishing your spill kit
• Simple to choose and replace
• Replenishments fulfill the spillage capacity of the original spill kit
• All disposal bags are included in the refill package
• Once used, dispose of in line with local waste disposal guidelines
Notes
• Spill kit contents only. Blue bins and other storage containers not included
• Shop our maintenance spill kits here.
Attribute | Value |
---|---|
Absorbent Capacity | 50L Per Kit |
Application | Maintenance |
Brand | Solent Spill Control |
EAN | 5036140390829 |
ECLASS Code | 30010300 |
Includes | 2 x Absorbent Pillows 35 x Absorbent Pads 3 x Absorbent 1.2m Socks 5 x Hazardous Waste Disposal Bags and Ties |
MFR Part No. | M1200050 |
To Suit | 50ltr |
UNSPSC Code | 47131905 |