SKU:
SOL7422005G
MPN:
SOL-742-2005G
£114.00
Ex VAT
£136.80
Inc VAT
Product Details
Product Specification
Product Documents
Replenish spill kits quickly and easily with Solent® refills. There's no need to buy another kit when you can simply reuse the original storage bin for a cost-effective solution.
Features and Benefits
• Various absorbent capacities available depending on your selection
• Suited for oil only applications and colour coded white accordingly
• All kits come equipped with a range of absorbents and disposal bags to match the litres required
• Cost-effective to keep you ISO compliant
• Available in a range of sizes to suit all workplace needs
Notes
• Refill absorbents and disposal bags only. Storage bins and bags not included
• Shop our oil only spill kits here.
Attribute | Value |
---|---|
Absorbent Capacity | 120L Per Kit |
Application | Oil |
Brand | Solent Spill Control |
EAN | 5036140391031 |
ECLASS Code | 30010300 |
Includes | 10 x Hazardous Waste Disposal Bags and Ties 75 x Absorbent Pads (1L Per Pad) 8 x Absorbent Pillows (3.5L Per Pillow) 9 x Absorbent 1.2m Socks (4L Per Sock) |
To Suit | 120ltr |
UNSPSC Code | 47131905 |