£53.49
Ex VAT
£64.19
Inc VAT
Product Details
Product Specification
The 3M™ Hazardous Spill Response Kit is designed to be used for specific tasks and provide a fast and effective containment and clean-up of hazardous spills. 3M Hazardous Spill Response Kit contain each a carefully selected variety of 3M Chemical Sorbents and accessories.
Features and Benefits
• Each kit possesses an absorption capacity of 1.5 litres to clean up spills effectively
• Suited for use with chemical spills and colour coded yellow accordingly
• Ideal for rapid response containment and cleanup
Contents
• 4 x Disposable Spill Kits with Dispenser, each that have:
• 2 x Multi-Format Sheets
• 1 x Nitrile Gloves
• Dustpan and Brush
• 1 x Disposable Bag and Tie
Attribute | Value |
---|---|
Absorbent Capacity | 1.5L |
Application | Chemical |
Brand | 3M |
Colour | Yellow |
EAN | 4046719058389 |
ECLASS Code | 30010300 |
MFR Part No. | 7100090373 |
Supplied In | Box |
UNSPSC Code | 47131905 |