SKU:
SOL7422130K
MPN:
SOL-742-2130K
£244.00
Ex VAT
£292.80
Inc VAT
Product Details
Product Specification
Product Documents
Featuring various absorbent pads, socks and pillows as well as disposal bags, this chemical spill kit is ideal for spillages of up to 12o litres. The product comes complete in a two wheeled plastic bin for the disposal of your used absorbent products in the event of a chemical spill.
Features and Benefits
• Possesses a total absorbency capacity of 120 litres to effectively clean up any chemical spills
• Suited for chemical spills and colour coded yellow accordingly
• Supplied in a robust plastic two wheeled bin to make light work of storing, transporting and eventually disposing of your spill kit in the event of a spillage
• Contains a multitude of absorbent paraphernalia to ensure you are prepared in the event of a chemical spill
Contents
• 75 x Absorbent pads
• 9 x Absorbent 1.2m socks
• 6 x Absorbent pillows
• 10 x Hazardous waste disposal bags and tie
• 1 x Wheeled bin
Standards
• Tested to BS 7959
Attribute | Value |
---|---|
Absorbent Capacity | 120L |
Application | Chemical |
Brand | Solent Spill Control |
Colour | Blue/Yellow |
EAN | 5036140391116 |
ECLASS Code | 30010300 |
Includes | 10 x Hazardous Waste Hazardous Waste Disposal Bags and Ties 1 x Wheeled Bin 6 x Absorbent Pillows 75 x Absorbent Pads 9 x Absorbent 1.2m Socks |
MFR Part No. | C1220120 |
Overall Depth | 54cm |
Overall Height | 95cm |
Overall Width | 47cm |
Standards Met | BS 7959-1:2009 |
Supplied In | Wheeled Bin |
UNSPSC Code | 47131905 |
Weight | 120kg |