SKU:
SOL7422605G
MPN:
SOL-742-2605G
£187.00
Ex VAT
£224.40
Inc VAT
Product Details
Product Specification
General purpose sustainable wheeled spill kit, for absorbing and containing spills in the workplace. Wheeled bin stores, supplies and allows you to eventually dispose of your kit when it has been used.
Features and Benefits
• With an absorbency capacity of 120 litres, the product can effectively help contain a spill
• Suited for maintenance spills and colour coded greay accordingly
• Supplied with a wheeled bin for easy storage and transportation as well as disposal of your absorbent items
• Comprehensive kit ensures you have the correct absorbent product to hand
Contents
• 60 x Absorbent pads
• 4 x Absorbent 1.2m socks
• 8 x Absorbent pillows
• 10 x Hazardous waste disposal bags and ties
• 1 x Wheeled bin
Standards
• BS 7959
Attribute | Value |
---|---|
Absorbent Capacity | 120L |
Application | Maintenance |
Brand | Solent Spill Control |
Colour | Blue/Grey |
ECLASS Code | 30010300 |
Includes | 10 x Hazardous Waste Hazardous Waste Disposal Bags and Ties 1 x Wheeled Bin 4 x Absorbent 1.2m Socks 60 x Absorbent Pads 8 x Absorbent Pillows |
Overall Depth | 54cm |
Overall Height | 95cm |
Overall Width | 47cm |
Standards Met | BS 7959-1:2009 |
Supplied In | Wheeled Bin |
UNSPSC Code | 47131905 |