£21.49
Ex VAT
£25.79
Inc VAT
Product Details
Product Specification
Product Documents
Versatile and effective, our maintenance spill kits are the ultimate solution for handling a diverse range of liquids, from coolants and solvents to oils and acids. The Ecosoak® sheets, a key component of these kits, are designed for convenience, easily folding and fitting into tight or hard-to-reach areas. Widely employed under machinery or strategically placed to capture leaks beneath roofs and siphonic drainage pipes, these spill kits are your go-to choice for hassle-free maintenance. Trust in their adaptability and reliability to keep your workspace clean and safe from a variety of liquid spills.
Features and Benefits
• Choose from an absorbency capacity of 10 or 22 litres to suit your needs
• Suited for maintenance type spills and colour coded grey accordingly
• Supplied in a strong, zip bag
• Versatile sheets can be shaped and folded to fit in tight or hard to reach areas
• Odourless absorbents don't affect surrounding workers
• Easy to store and transport
Notes
• Dispose of in compliance with the absorbed liquid destruction regulation
Attribute | Value |
---|---|
Absorbent Capacity | 22L |
Application | Maintenance |
Brand | Ecospill |
Colour | Grey |
ECLASS Code | 30010300 |
MFR Part No. | M1285022 |
Supplied In | Bag |
UNSPSC Code | 47131905 |