£9.99
Ex VAT
£11.99
Inc VAT
Product Details
Product Specification
Oil only spill kits in a strong, zip bag.
Features and Benefits
• 10 litre absorbency capacity to effectively clean up spills
• Suited for oil spills only and colour coded white accordingly
• Supplied in a zip bag for easy storage
• Transparent PVC bag allows you to see when your kit is depleted
Notes
• Wheelie bin is not included
Images for illustration purposes only
Attribute | Value |
---|---|
Absorbent Capacity | 10L |
Application | Oil |
Brand | Ecospill |
Colour | White |
ECLASS Code | 30010300 |
MFR Part No. | H1295010 |
Supplied In | Bag |
UNSPSC Code | 47131905 |