SKU:
SOL7421670H
MPN:
SOL-742-1670H
£194.00
Ex VAT
£232.80
Inc VAT
Product Details
Product Specification
Product Documents
Delivering on excellent storage and easy transport, this oil-only response kit gives everything you need to efficiently clean up and dispose of a 120-litre oil spillage.
Features and Benefits
• 120 litre absorbency capacity for effective clean up of medium to large spills
• Suited for oil only spills and colour coded white accordingly
• Clearly marked for easy identification
• Convenient storage for use when needed
• Wheeled bin with handle makes for easy transport to the spill site
Contents
• 75 x Absorbent pads (1.0ltr/pad)
• 9 x Absorbent 1.2m socks (4ltr/sock)
• 8 x Absorbent pillows (3.5ltr/pillow)
• 10 x Disposal bags and ties
• 1 x Wheeled Bin
Standards
• Tested to BS 7959
Attribute | Value |
---|---|
Absorbent Capacity | 120L |
Application | Oil |
Brand | Solent Spill Control |
Colour | Blue/White |
EAN | 5036140390904 |
ECLASS Code | 30010300 |
Includes | 10 x Hazardous Waste Hazardous Waste Disposal Bags and Ties 1 x Wheeled Bin 75 x Absorbent Pads 8 x Absorbent Pillows 9 x Absorbent 1.2m Socks |
Overall Depth | 54cm |
Overall Height | 95cm |
Overall Width | 47cm |
Standards Met | BS 7959-1:2009 |
Supplied In | Wheeled Bin |
UNSPSC Code | 47131905 |
Weight | 120kg |