SKU:
SOL7422655F
MPN:
SOL-742-2655F
£187.00
Ex VAT
£224.40
Inc VAT
Product Details
Product Specification
A complete oil spill kit in a mobile wheeled bin. The product is suited only to oil spills and is not suitable for use with water or aggressive chemicals. A simple yet effective solution to oil spills with a total absorbenct capacity of 120 litres.
Features and Benefits
• Absorbent capacity of 120 litres to absorb ample amounts of oil
• Suited for oil spills and colour coded white accordingly
• Ideal for warehouses, factories and workshops
• Comprehensive kit is the easy way to ensure you are prepared in the case of an oil spill
Contents
• 1 x wheelie bin 120L
• 60 x absorbent pads
• 4 x absorbent 1.2m socks
• 8 x absorbent pillows
• 10 x hazardous waste disposal bags and ties
Standards
• Class A
• BS 7959
Attribute | Value |
---|---|
Absorbent Capacity | 120L |
Application | Oil |
Brand | Solent Spill Control |
Colour | Blue/White |
ECLASS Code | 30010300 |
Includes | 10 x Hazardous Waste Hazardous Waste Disposal Bags and Ties 1 x Wheeled Bin 4 x Absorbent 1.2m Socks 60 x Absorbent Pads 8 x Absorbent Pillows |
MFR Part No. | H1820120 |
Overall Depth | 54cm |
Overall Height | 95cm |
Overall Width | 47cm |
Standards Met | BS 7959-1:2009 |
Supplied In | Wheeled Bin |
UNSPSC Code | 47131905 |