SKU:
SOL7427211J
MPN:
SOL-742-7211J
£134.00
Ex VAT
£160.80
Inc VAT
Product Details
Product Specification
Product Documents
Everything you need to deal with oil only spills. This kit comes supplied in a strong, waterproof, two wheeled plastic bin.
Features and Benefits
• 120 litre absorbency capacity for effective clean up of medium to large spills
• Suited for oil only spills and colour coded white accordingly
• Supplied in a wheeled bin for easy storage
Contents
• 60 x Absorbent Pads
• 4 x Absorbent Socks (1.2m)
• 8 x Absorbent Pillows
• 10 x Disposal Bags
• 10 x Cable Ties
Attribute | Value |
---|---|
Absorbent Capacity | 120L |
Application | Oil |
Brand | Solent Spill Control |
Colour | Blue/White |
ECLASS Code | 30010300 |
Includes | 10 x Cable Ties 10 x Disposal Bags 4 x Absorbent Socks 60 x Absorbent Pads 8 x Absorbent Pillows |
Standards Met | BS 7959-1:2009 |
Supplied In | Wheeled Bin |
UNSPSC Code | 47131905 |