£22.49
Ex VAT
£26.99
Inc VAT
Product Details
Product Specification
Oil only spill kits in a strong, zip bag.
Features and Benefits
• 22 litre absorbency capacity for ample clean up of your spillage
• Suited for oil only spills and colour coded white accordingly
• Clear PVC holdall allows you to see when your spill kit has been depleted
• Supplied in a waterproof PVC holdall for convenience and ease of storage
Attribute | Value |
---|---|
Absorbent Capacity | 22L |
Application | Oil |
Brand | Ecospill |
Colour | White |
ECLASS Code | 30010300 |
MFR Part No. | H1285022 |
Supplied In | Bag |
UNSPSC Code | 47131905 |