£314.99
Ex VAT
£377.99
Inc VAT
Product Details
Product Specification
The world's only multi-position stepladder is also the world's most comfortable stepladder. The heavy-duty rated yet lightweight Select Step is a 5, 6, 7, and 8-tread stepladder, and is the only stepladder that can be safely used on stairs and sloping ground. No matter how you set it up, the patent-pending SelectStep provides a comfortable standing platform, and the optional AirDeck utility tray and handrail makes standing at the top of the Select Step feel as good as standing on solid ground.
Features: A 5, 6, 7, and 8-tread stepladder in one. Safe, easy staircase access. Deep 10cm anti-slip treads. Extra wide base for stability. Clean touch anodised finish. Integrated moulded tool tray. Tip and glide wheels. 1 year warranty.
Attribute | Value |
---|---|
Brand | Little Giant |
EAN | 5060169480926 |
ECLASS Code | 34451290 |
Maximum Load Capacity | 150kg |
MFR Part No. | 1303-350 |
No. of Treads | 5 to 8 |
Open Height | 1.4 to 2.2m |
Standards Met | EN131 |
UNSPSC Code | 30191505 |
Weight | 13.8kg |