£207.00
Ex VAT
£248.40
Inc VAT
Product Details
Product Specification
Product Documents
The brand new high quality Little Giant Jumbo Step™ offers light weight and easy transport, stability and strength. It is perfect for tasks that require regular climbing up and down, as well as those that need a long duration of standing. The Jumbo Step™ design makes working at heights as comfortable as standing on the ground.
Features and Benefits
• Wide treads for the best comfort
• Handrail folds down to use as a easy hop-up
• Step folds for easy storage
Standard
• EN14183:2003
Attribute | Value |
---|---|
Brand | Little Giant |
EAN | 5060356912902 |
ECLASS Code | 34451290 |
Folded Height | 2.49m |
Ladder Material | Aluminium |
Ladder Type | Swingback |
Maximum Load Capacity | 150kg |
MFR Part No. | 1216-014 |
No. of Treads | 4 |
Open Depth | 1130mmm |
Open Height | 1.42m |
Standards Met | EN 14183 |
Step Colour | Silver |
Step Material | Aluminium |
UNSPSC Code | 30191505 |
Weight | 9.1kg |