£144.00
Ex VAT
£172.80
Inc VAT
Product Details
Product Specification
Product Documents
Unique strengthening beam incorporated into non-slip treads. Rubber feet and aluminium side arms help prevent slips and twists as there are no tapes or flimsy arms to break. Lightweight and easy to carry.
Notes
Certified to EN 131 Professional.
Images are for illustration purposes only.
Attribute | Value |
---|---|
Brand | Climb-It |
ECLASS Code | 34451290 |
Folded Height | 1.93m |
Ladder Material | Aluminium |
Ladder Type | Swingback |
Maximum Load Capacity | 150kg |
MFR Part No. | ATS07Z |
No. of Treads | 7 |
Open Depth | 1.3m |
Open Height | 1.48m |
Standards Met | BS 2037 Class 1 EN 131 |
Step Colour | Silver |
Step Material | Aluminium |
UNSPSC Code | 30191505 |
Weight | 8kg |