£76.99
Ex VAT
£92.39
Inc VAT
Product Details
Product Specification
Product Documents
The T62 walkie-talkies are compact, lightweight, and user-friendly, offering effective communication for friends, family, and team members. Featuring a back-lit display for readability in low light, easy pairing, and the option for NiMH rechargeable or standard AA batteries, these radios are perfect for on-the-go adventures. With 16 channels, 121 privacy codes, and an impressive 8km range, the T62 ensures reliable connectivity, making it the ideal companion for seamless communication during outdoor activities.
Features and Benefits
• Back-lit display makes the screen easy to read even in low light conditions
• Easy pairing for simple set-up
• Powered by either NiMH rechargeable batteries or standard AA batteries
• With 16 channels, 121 privacy codes and up to 8km range
• License free radios
• Belt clip for easy transport
• Group call function
• Hands-free option
Contents
• 2 x walkie-talkies
• 2 x belt clips
• Mains charger with 2 micro USB plugs
• 2 x NiMH rechargeable battery packs
• 16 pcs personalisation stickers
• Instruction manual
Attribute | Value |
---|---|
Battery Life | 18hrs |
Brand | Motorola |
EAN | 3175300731705 |
LCD Display | Yes |
MFR Part No. | B6P00810LDRMAW |
Number of Channels | 16 |
Operating Frequency | 446MHz |
UNSPSC Code | 43191510 |
VOX | No |