£33.74
Ex VAT
£40.49
Inc VAT
Product Details
Product Specification
These 2-way radios are simple, compact and easy to use for quick and easy communication. They come license free, with 8 PMR channels, LCD display, up to 4km range, keypad tones and talk tone confirmation.
Features and Benefits:
•Long battery life of 16 hours improves the products versatility
•Several useful features including volume control, a battery level indicator, backlit display and keypad lock
Typical Applications:
•Use at the beach
•Shopping
•Gardening
•Construction sites
Notes:
•Batteries required: 3x AAA (not included)
Attribute | Value |
---|---|
Battery Life | 14hrs |
Brand | Motorola |
EAN | 5031753007508 |
LCD Display | Yes |
MFR Part No. | B4P00811LDKMAW |
Number of Channels | 8 |
Operating Frequency | 446MHz |
UNSPSC Code | 43191510 |
VOX | No |