£23.49
Ex VAT
£28.19
Inc VAT
Product Details
Product Specification
A simple and effective solution for marking areas on the warehouse floor, these inexpensive high-visibility signals are quick and easy to apply. Ideal for highlighting truck routes and pallet positions, these signals are particularly effective in low-lighting conditions.
Features and Benefits
• Available in a range of shapes and arrows
• Tough PVC designed to withstand everyday warehouse traffic
• Super strong adhesive holds securely to prevent rolled up edges and trip hazards
Attribute | Value |
---|---|
Brand | Beaverswood |
EAN | 5025360400166 |
ECLASS Code | 20350101 |
Fixing Method | Self-Adhesive |
Length | 300mm |
MFR Part No. | FS/T |
Pack Quantity | 10 |
UNSPSC Code | 55121615 |
Width | 200mm |