£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
Product Documents
Ths range of A-boards are the cost-effective and easy way of warning personnel of potential temporary hazards. Simple to transport due to the foldable frame and integrated handle, both sides provide clear and visible messaging to alert of any dangers. Each sign is manufactured from polypropylene in a highly visible yellow colour with black detailing and text.
Features and Benefits
• Cost-effective and simple way to warn personnel of a potential hazard
• Available with differing warning text to suit varying needs
• Manufactured from durable polypropylene for a long-lasting and robust product
• Possesses the same message on each side to warn those oncoming from either direction
• Folds flat for easy storage and can be transported to the hazardous area via the integral handle
• Designed and manufactured in the UK
Typical Applications
• Industrial
• Institutional
• Offices
• Warehouses
• Retail
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | Hazardous Area |
ECLASS Code | 40200103 |
Fixing Method | Self-Standing A-Frame |
Material | Polypropylene |
Overall Height | 620mm |
Overall Width | 200mm |
Primary Colour | Yellow |
Sign Type | Hazardous Area |
UNSPSC Code | 55121718 |