SKU:
SSF9648213K
MPN:
SSF-964-8213K
£14.99
Ex VAT
£17.99
Inc VAT
Product Details
Product Specification
Product Documents
Keep workers safe and clearly communicate safety warnings with this A-Board Warning Sign. Available with a choice of messages, these boards keep staff and the general public alert to any potential safety hazards.
Features and Benefits
• Printed both sides for enforced messaging in any direction
• Folds flat for easy storage
• Made from heavy duty polypropylene to prevent breakages
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | Machine under maintenance |
ECLASS Code | 40200103 |
Fixing Method | Self-Standing A-Frame |
Material | Polypropylene |
Overall Height | 620mm |
Overall Width | 300mm |
Primary Colour | Yellow |
Sign Type | Maintenance in Operation |
UNSPSC Code | 55121718 |