£76.80
Ex VAT
£92.16
Inc VAT
Product Details
Product Specification
This box of 100 cotton tip applicators contains 100 cotton swab that are each 150mm in length, 2.5mm in diameter and possess a single cotton end with a wooden stick handle.
Features and Benefits
• Box of 100 ensures you have an ample amount to hand for multiple uses
• Wooden stick is eco-friendly
• Single sided
Typical Applications
• Modelling
• Domestic
Attribute | Value |
---|---|
Brand | VWR |
ECLASS Code | 34219206 |
MFR Part No. | 115-0501 |
Pack Quantity | 100 |
Product Type | Cotton Buds |
UNSPSC Code | 42141503 |