£164.00
Ex VAT
£196.80
Inc VAT
Product Details
Product Specification
Product Documents
Toolposts Type T.00 - T.0
Made of alloy case steel. All working surfaces are hardened and precision ground.
Toolholders Supplied Separately.
Attribute | Value |
---|---|
B | 37.0mm |
Brand | Indexa |
D | 11.2mm |
EAN | 5036140060227 |
ECLASS Code | 28039190 |
F | 11mm |
G | 10mm |
H Max. | 22.5mm |
H Min. | 12.5mm |
H1 Max. | 27mm |
H1 Min. | 17mm |
L | 58.0mm |
Type | T.00M |
UNSPSC Code | 23242106 |