Oxford

Pair of Steel Parallels 150mm x 10mm x 50mm

SKU:

OXD3723930K

MPN:

3723930K

£24.79

Ex VAT

£29.75

Inc VAT

IN STOCK (27)

    Product Details

    Hardened and ground steel parallels for workshop use. Supplied in pairs for packing or levelling components prior to machining in tool rooms or machine shops.
    Supplied in Pairs.


    Hardness: HRC:58 - 62
    Accuracy: ±0.005mm


    Product Specification
    Attribute
    Value

    Accuracy

    ±0.005mm

    Additional Features

    For OXD3723640K Hardened and ground Supplied in Pairs

    Brand

    Oxford

    EAN

    5036140155510

    ECLASS Code

    21170207

    Hardness

    58 - 62

    Includes

    Parallels (2) One Pair

    Material

    Steel

    Number of Pieces

    1 PR

    Overall Height

    10mm

    Overall Length

    150mm

    Overall Width

    50mm

    Type

    Precision Parallels

    UNSPSC Code

    41111600