£2329.00
Ex VAT
£2794.80
Inc VAT
Product Details
Product Specification
Robust and lightweight for improved manoeuvrability. The battery powered lift action is infinitely controllable to allow the table to be set at the height you require. Easily accessible 12V (700W DC) battery unit with an automatic charger unit.
The two swivel castors are fitted with brakes for increased safety.
Capacity: 500kg.
Overall size: 520 x 1185mm.
Attribute | Value |
---|---|
Brand | Warrior |
ECLASS Code | 21070101 |
Lifting Capacity/Maximum Load | 500kg |
MFR Part No. | ES50 |
Product Type | Scissor Lift Table-Electric |
UNSPSC Code | 24101504 |