Ttc Lifting Gear

Manual Lever Hoist, 500kg Rated Load, 1.5m Lift, 5mm Chain with Safety Hook

SKU:

TTC9414050W

MPN:

LW50

£92.49

Ex VAT

£110.99

Inc VAT

IN STOCK (9)

    Product Details

    Light duty hoists with a 250 to 500kg capacity.
    These mini lever hoists are ideal for every day light duty applications. It's small, robust and can be used in confined working conditions. Drop forged hooks designed to bend slowly to warn of overload.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Ttc Lifting Gear

    Capacity

    500kg

    ECLASS Code

    28020000

    Hook Type

    Safety Hook

    Load Chain Diameter

    5mm

    MFR Part No.

    DB50

    Number Columns of Load Chains

    1

    Product Type

    Manual Lever Hoist

    Standard Lift

    1.5m

    Standards Met

    Conforms to CE safety Standards

    UNSPSC Code

    24101602

    Weight Each

    4kg