£284.00
Ex VAT
£340.80
Inc VAT
Product Details
Product Specification
Product Documents
Protected wood edges.
Strong & manoeuvrable.
The deck & sides are of heavy duty veneer supported by a steel frame.
Sides/ends are fixed in position.
Mobile on 2 fixed & 2 swivel braked rubber wheels.
Some assembly required.
Attribute | Value |
---|---|
Brand | GPC |
Colour | Veneer |
ECLASS Code | 21070300 |
Height | 820 |
Load Capacity | 500kg |
MFR Part No. | PI207Y |
Product Material | Veneer |
Product Type | Hand Drawn Truck |
UNSPSC Code | 24101503 |
Wheel Diameter | 200 |
Wheel Type | Swivel Castor |