£835.20
Ex VAT
£1002.24
Inc VAT
Product Details
Product Specification
Cost effective solution for line and cell based manufacturing operations, where sloping shelves present containers for easy access and at the right height for operatives. Supplied ready for quick and easy boltless self assembly. Choice of heights, widths and depths. Painted upright and beams with heavy duty galvatite sloping panels. Static bays carry up to 510kg, mobile unit 425kg UDL.
Choose from different colours and sizes to meet your specific requirements.
Contents not included.
Mobile version features braked wheels capable of carrying 425kg for smooth and easy movement of bays.
UK Manufactured
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Red/Grey |
Depth | 750mm |
EAN | 5036140429512 |
ECLASS Code | 21100401 |
Height | 1500mm |
Type | Bin Rack |
UNSPSC Code | 24102004 |
Width | 1200mm |