£809.22
Ex VAT
£971.06
Inc VAT
Product Details
Product Specification
Steel lid stay prevents accidental closure. Heavy duty side handles with 90 stop to prevent hand injury. Full width drawers with one piece drawer slides, allow the drawers to be fully extended. Heavy duty 125mm castors - two fixed and two swivel, steel steering rod with cushion grip, allows the tool box to be easily moved around even when fully loaded. The lid is reinforced to allow it to be used for standing on. Warning: The castor brake must be applied and the lid closed before using as a "step-up". Overall dimensions (W x D x H): 665 x 305 x 370. Top compartment size: 660 x 300 x 120mm. Drawer sizes: 2x 575 x 275 x 40mm; 1x 575 x 275 x 60mm.
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Colour | Charcoal Grey |
EAN | 5036140143760 |
ECLASS Code | 21100490 |
MFR Part No. | 263CR |
Mobility | Chrome Steel Side Handles |
Number of Drawers | 3 |
Overall Height | 370mm |
Overall Length | 665mm |
Overall Width | 305mm |
Product Range | Professional - Ultimate Range |
Product Type | Tool Chest |
Security | Central Locking System |
UNSPSC Code | 24112401 |
Weight | 34kg |