SKU:
KEN5946800K
MPN:
5946800K
£949.00
Ex VAT
£1138.80
Inc VAT
Product Details
Product Specification
Product Documents
This mobile workstation is part of our Ultimate Range which combines robust performance with stylish appearance and superior finish. Steel construction with 45mm ball bearing drawer slides and steel side handles. Anti-rust and solvent resistant powder coat finish. Quick lock function to prevent unwanted opening of drawers. Perforated sides for hanging accessories. Fitted with 2 x fixed castors and 2 x swivel castors with full brakes. Max drawer load: 45kg.
• All steel construction with Anti-rust and solvent resistant
• 45mm ball bearing drawer slides
• Quick lock function
• Perforated sides for hanging accessories
• Fitted with 2 x fixed and 2 x swivel castors with full brakes
• Max drawer load: 45kg
• 1123(W) x 791 (D) x 844 (H) mm
Typical Applications
• Portable option for using and transporting tools in work environments
Note
• The compatible tool chest is KEN5942240K
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Colour | Red/Grey |
Drawer Load Capacity | 450kg |
EAN | 5036140329508 |
ECLASS Code | 21100490 |
Magnetic Adhesion | No |
Material | Steel |
Maximum Weight Capacity | 550kg |
MFR Part No. | BTD-450101D |
Mobility | 125mm Ø Casters with Brakes |
Number of Drawers | 10 |
Overall Height | 845mm |
Overall Length | 1123mm |
Overall Width | 791mm |
Product Range | Ultimate |
Product Type | Service Cart |
Roll Weight | 450kg |
Security | Fully Lockable |
UNSPSC Code | 24112401 |
Weight | 120kg |