SKU:
KEN5945700K
MPN:
5945700K
£639.00
Ex VAT
£766.80
Inc VAT
Product Details
Product Specification
Product Documents
7 Drawer Roller Cabinet
Manufactured from heavy gauge steel with double wall construction side panels and welded joints for added rigidity. Coated in a hard wearing epoxy powder.
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Colour | Red |
Drawer Load Capacity | 580 x 415 x 100mm - 25 580 x 415 x 150mm - 20 580 x 415 x 50mm - 30kg |
EAN | 5036140010284 |
ECLASS Code | 21100490 |
Magnetic Adhesion | No |
Material | Steel |
Maximum Weight Capacity | 160kg |
MFR Part No. | TBR3407-X |
Mobility | Portable |
Number of Drawers | 7 |
Overall Height | 925mm |
Overall Length | 1060mm |
Overall Width | 480mm |
Product Range | Classic Range |
Product Type | Roller Cabinet |
Security | Fully Lockable |
UNSPSC Code | 24112401 |
Weight | 81kg |