SKU:
KEN5945400K
MPN:
5945400K
£224.00
Ex VAT
£268.80
Inc VAT
Product Details
Product Specification
Product Documents
2 Drawer
Manufactured from heavy gauge steel, electro-coated enamel finish for superior appearance and protection. Steel panels in the drawers for extra rigidity, ball bearing drawer runners. Supplied with drawer liners and top mat.
Drawer sizes (W x D x H): 2@ 590.5 x 410 x 102mm.
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Colour | Red |
Drawer Load Capacity | 25kg |
EAN | 5036140005082 |
ECLASS Code | 21100490 |
MFR Part No. | KEN-594-5400K |
Mobility | Portable |
Number of Drawers | 2 |
Overall Height | 280mm |
Overall Length | 668mm |
Overall Width | 459mm |
Product Range | Classic Range |
Product Type | Step-Up Unit |
Security | Central Locking System |
UNSPSC Code | 24112401 |
Weight | 44kg |