SKU:
FAC5947150C
MPN:
ROLL.C4M3
£411.67
Ex VAT
£494.00
Inc VAT
Product Details
Product Specification
Tool chests that come with an integrated holder for cans or bottles that can be positioned on either side.
Features and Benefits:
•Can be fitted with thermoshaped and foam modules
•Large worktop is made from polypropylene with fiber and has a static load resistance of 700kg and edges to prevent tools from falling while moving
•Metal partitions can be provided in option (JET2.15 for 60 mm drawers and JET2.16 for 130 mm drawers)
•The large worktop is impact and hydrocarbon resistant
Typical Applications:
•Warehouses
•Workshops
•Automotive
Attribute | Value |
---|---|
Brand | Facom |
Colour | Black |
Drawer Load Capacity | 20/25kg |
ECLASS Code | 21100490 |
MFR Part No. | ROLL.C4M3 |
Number of Drawers | 4 |
Overall Height | 510mm |
Overall Length | 748mm |
Overall Width | 515mm |
Product Range | ROLL |
Product Type | Tool Chest |
UNSPSC Code | 24112401 |