£329.99
Ex VAT
£395.99
Inc VAT
Product Details
Product Specification
High strength, impact resistant case. Reinforced edges and hinges. Rubber padded handle for comfort. Two fitted and hinged tool boards with elasticated tool retaining loops, two expandable document pockets and divided storage compartment. Double locking with two keys.
Spare Kennedy Accessories available here:
• Locks With Keys 567-7605;
• 'D' Shape Case Handle 567-7610;
• Upper Tool Board 567-7660
• Lower Tool Board 567-7662
Attribute | Value |
---|---|
Brand | Kennedy |
Colour | Black Red Silver |
EAN | 5036140143432 |
ECLASS Code | 21100101 |
Lock Type | Clasp |
MFR Part No. | 593-265 |
Number of Compartments | 3 |
Product Material | Aluminium |
Type | Tool Case |
UNSPSC Code | 24112401 |
Weight | 6kg |