Stanley

Tool Box, Impact Resistant Plastic, (L) 493mm x (W) 256mm x (H) 248mm

SKU:

STN5935066B

MPN:

1-92-066

£20.99

Ex VAT

£25.19

Inc VAT

IN STOCK (27)

    Product Details

    A tough plastic toolbox with removable tote tray for everyday, household tools. Metal latch toolbox is made from grade 1 polypropylene plastic plus soft grip handle for better carrying comfort and higher grip for safety. With a metal constructed latch and plastic shoulder compartments.


    Features and Benefits
    • Comes with a removable tote for storage of hand tools and more frequently used tools for ease of access
    • Two shoulder compartments allow for storage and organisations of smaller components
    • Soft grip, ergonomic handles for optimum grip and comfort
    • Metal latch to protect your tools and keep them secure


    Typical Applications
    • Ideal for use in lighter duty conditions such as for DIY or hobbyists


    Notes
    • Tools not included


    Product Specification
    Attribute
    Value

    Brand

    Stanley

    Colour

    Black Yellow

    EAN

    3253561920660

    ECLASS Code

    21100101

    Height

    248mm

    Length

    493mm

    Lock Type

    Latches

    MFR Part No.

    1-92-066

    Number of Compartments

    2

    Product Material

    Impact Resistant Plastic

    Type

    Tool Box

    UNSPSC Code

    24112401

    Weight

    4kg

    Width

    256mm