£80.49
Ex VAT
£96.59
Inc VAT
Product Details
Product Specification
Manufactured from impact resistant plastic, making it ideal for
heavy duty use. Soft bi-material handles, padlock eyes, heavy duty
steel catches, side handles for dual lifting, high strength wheels with
rubber tyres, lock-in latches to secure
the two toolboxes together.
Dimensions (LxWxH):
Small 560 x 285 x 245mm
Large 660 x 375 x 445mm
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140224872 |
ECLASS Code | 21100101 |
MFR Part No. | 320308 |
Number of Compartments | Numerous Compartments |
Product Material | Impact Resistent Plastic |
Type | Tool Box |
UNSPSC Code | 24112401 |
Weight | 11.3kg |