£339.00
Ex VAT
£406.80
Inc VAT
Product Details
Product Specification
AB1575L
With laminate top. NOT flat pack. Adjustable feet. Workbench frame standard
finish is blue. Laminate worktops overlap the workbench frame by 10mm on all sides.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Blue Grey |
ECLASS Code | 21100201 |
Overall Depth | 750mm |
Overall Height | 840mm |
Overall Width | 1500mm |
Type | Workbench |
UNSPSC Code | 24102006 |
Worktop Finish | ESD Laminate |