£31.79
Ex VAT
£38.15
Inc VAT
Product Details
Product Specification
Small bubble, bubble wrap rolls are a high performing, economical solution for cushioning and protecting delicate and sharp objects.
Features and Benefits
• Barrier film layer reduces the escape of air for a longer lasting protection
• Lightweight
• Tear resistant
• Flexible for easy wrapping
• Transparent for instant product identification
Attribute | Value |
---|---|
Brand | Jiffy |
Bubble Diameter | 9.5mm |
EAN | 5011727710214 |
ECLASS Code | 24262309 |
Length | 100m |
MFR Part No. | 46064 |
Pack Quantity | 2 |
Type | Roll |
UNSPSC Code | 24141601 |
Width | 750mm |