£5.99
Ex VAT
£7.19
Inc VAT
Product Details
Product Specification
This red bungee comprises of elasticated material and is finished with two strong carabiner hooks that can withstand a maximum weight of 20kg. Ideal for use with luggage, boxes or for keeping things secure during transportation.
Features and Benefits
• The snap carabiner hooks allow for quick and easy fastening and release
• Carabiner hooks on either end can effectively hold up to 20kg making it a robust product
• Available in a vibrant red colour for ease of identification
Typical Applications
• Ideal for use when transporting cargo or luggage to keep items secure
Notes
Produced to British and TUV standards
Attribute | Value |
---|---|
Brand | Jumbo |
Colour | Red |
EAN | 8711263110116 |
ECLASS Code | 20360201 |
Length | 1000mm |
MFR Part No. | B-18100 |
Pack Quantity | 1 |
Product Type | Bungee |
UNSPSC Code | 31151905 |