£4.79
Ex VAT
£5.75
Inc VAT
Product Details
Product Specification
Product Documents
Featuring adjustable, closable hooks, this pair of bungee straps are ideal for using when securing cargo for transportation. Manufactured in a vivid red colour with black accented hooks. Has an overall length of one metre.
Features and Benefits
• Is finished in a vivid red colour for instant visibility
• Comes with two bungee straps to allow you to effectively secure your desired cargo
• Each strap possesses two adjustable hooks at either end to help bolster hold
Typical Applications
• Ideal for the transportation of cargo
Attribute | Value |
---|---|
Brand | Jumbo |
Colour | Red |
EAN | 8711263141004 |
ECLASS Code | 20360201 |
Length | 1000mm |
MFR Part No. | B-14100 |
Pack Quantity | 2 |
Product Type | Bungee |
UNSPSC Code | 31151905 |
Width | 8mm |