£9.19
Ex VAT
£11.03
Inc VAT
Product Details
Product Specification
These elastic shock cords with ball tie sets are manufactured from hard-wearing and rot-proof 5mm elastic shock cord with a multi-stranded elastic core, the outer polythene cover is UV resistant and weatherproof for increased durability.
Features and Benefits
• Constructed from wear, rot, and weatherproof elastic shock cord for product longevity
• Available in two lengths to best suit your needs
• Outer polyethene cover is both UV resistant and weatherproof making for a robust product
• Complete with ball ties to effectively tighten the cord around your tarpaulin for a taut and secure finish
• Pack of 10 ensures you have an ample amount for your application
Typical Applications
• Transportation
• Warehousing
• Logistics
Notes
• Images are for illustration purposes only and may vary in colour
Attribute | Value |
---|---|
Brand | Matlock |
Colour | White |
EAN | 5036140029293 |
ECLASS Code | 20360201 |
Length | 150mm |
MFR Part No. | MTL-978-9160K |
Pack Quantity | 10 |
Product Type | Bungee |
UNSPSC Code | 31151905 |
Width | 5mm |