£14.99
Ex VAT
£17.99
Inc VAT
Product Details
Product Specification
The registered-design Jumbo Cargo Net Trailer Cover is specially made to secure your cargo during transport in smaller-sized trailers.
Features and Benefits
• The special design safeguards cargo during transit
• Tailored for smaller-sized trailers to ensure a secure fit during transport
• Conveniently packed in a sleek black zipper bag for easy storage and portability
• Equipped with durable cords and stoppers for a reliable and snug attachment to the trailer
Standards
EN12195-2:2000
Attribute | Value |
---|---|
Brand | Jumbo |
Colour | Green |
EAN | 8711263501525 |
ECLASS Code | 20360201 |
Length | 150mm |
MFR Part No. | D-501525 T |
Pack Quantity | 1 |
Product Type | Cargo Net |
UNSPSC Code | 31151905 |
Width | 2500mm |